RS PRO RS PRO Micro switch short lever SPDT

Sebelum PPN:
Rp149.900 - Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator Type: Short Lever Terminal Type: Quick Connect Contact Current Rating: 16 A @ 250 V ac Contact Configuration: SPDT Operating Force: 400 grams Operating Temperature Min: -55 (Environmental)°C Operating Temperature Max: +85°C Switch Housing : V3 housing Contact material: Silver-plated copper Case material: Glass-filled thermoplastic resin Mechanical life: 10000000 Operations Release force: 80 gf Operating temperature range: -55 -> +85 (Environmental)°C IEC1058-1. Miniature microswitch 16 A V3 casing switches are ideal for many heavy-duty applications such as automotive, vending machines, telecommunications equipment, security products, and instrumentation. Secure snap closure Long mechanical/electrical life Fine silver contacts

Ulasan Produk

Tidak ada ulasan