RS PRO RS PRO Micro Switch Long Roller Lever SP-CO

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator Type: Long Roller Lever Terminal Type: Solder Contact Current Rating: 5 A @ 250 V ac Contact Configuration: SP-CO IP Rating: IP67 Operating Force: 200 grams Operating Temperature Min: -10°C Operating Temperature Max: +85 °C Contact material: Silver Case material: Glass fiber reinforced nylon Mechanical life: 1000000Operations Release force: 40gf Operating temperature range: -10 to +85°C IEC1058-1. Sealed microswitch (5 A). Single-pole transfer switch. Glass fiber reinforced nylon enclosure Sealed to IP67 Pre-wired lead length: 0.5 m

Ulasan Produk

Tidak ada ulasan