RS PRO RS PRO Micro switch button DP

Sebelum PPN:
Rp409.900 - Rp559.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator Type: Button Terminal Type: Quick Connect Contact Rated Current: 16 A @ 250 V ac Contact Configuration: DP Operating Force: 800 grams Operating Temperature Max: +85°C Contact Material: Silver Release Force: 160 gf Standards Compliance: CE, CSA, IEC 1058-1 IEC1058-1. Pushbuttons and M3 microswitches. Single and double pole 16 A switching pushbutton switches suitable for heavy duty applications.

Ulasan Produk

Tidak ada ulasan