RS PRO RS Pro magnetic buzzer, 16V dc, 94dB

Sebelum PPN:
Rp499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sound Level = 94dB Tone Type = Continuous Drive Type = Internal Mounting Type = Through Hole Dimensions = 12 x 9.5mm Supply Current = 35mA Diameter = 12mm Height = 9.5mm Max Frequency = 2.6kHz Max Operating Temperature = +70°C Max Supply Voltage = 16V dc Minimum frequency = 2000Hz Minimum operating temperature = -30°C Minimum supply voltage = 8V dc RS Pro Round Board Mount Continuous Tone Buzzer. These products are suitable for board mounting and housed in circular cases.

Ulasan Produk

Tidak ada ulasan