RS PRO RS Pro magnetic buzzer, 15V dc, 85dB

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sound Level = 85dB Tone Type = Continuous Drive Type = Internal Mounting Type = Through Hole Dimensions = 16 x 14mm Supply Current = 30mA Diameter = 16mm Height = 14mm Max Frequency = 2.6kHz Max Operating Temperature = +70°C Max Supply Voltage = 15V dc Minimum Operating Temperature = -20°C Minimum Supply Voltage = 8V dc RS Pro Round Board Mount Continuous Sound Buzzer. This is the range of high output piezo buzzers. These products are suitable for board mounting and housed in circular cases.

Ulasan Produk

Tidak ada ulasan