RS PRO RS PRO Loudspeaker Connector, 1 Pole, Male, Straight

Sebelum PPN:
Rp639.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Do not use as a main connector. 4mm standard termination. High quality gold plated 4mm audio connector. Plugs are stackable and feature a large outlet to accommodate cables up to 7.5mm in diameter. Alternatively, cables can be crimped using the knurled screw. Chassis termination accepts 4mm plugs and features a large outlet to accommodate cables up to 7.5mm in diameter. Maximum panel thickness is 20mm. Connectors are available in red or black. See part number 460-190 for compatible cables.
Feature
Specification
Male/Female = Male Number of Positions = 1 Connection Direction = Straight Contact Material = Brass Housing Material = Brass Surface Treatment: Contact = Gold over Nickel Termination Method = Recessed Screw Color = Black Rated Current = 16A

Ulasan Produk

Tidak ada ulasan