Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Compression and Tension Load Cells RS PRO offers the RS PRO compression/tension load cell.
This load cell is made from stainless steel, ensuring durability and long life.
This compression load cell is designed by RS PRO to measure both compressive and tensile forces.
This load cell is designed as a compact load cell for maximum accuracy with a rugged welded stainless steel construction, eliminating or minimizing the effects of off-axis loads.
Features and Benefits This load cell comes in a variety of load capacities from 1 kg to 500 kg making it ideal for a variety of applications The need for a low profile load cell with a compact design will not take up too much room in your workplace or be cumbersome Accuracy class of C3 Classified and tested to OIML R60, unit load cells comply with precisely specified requirements Due to a number of factors that are very important to the quality of the measurement results The load cell's operating temperature is -20°C to 80°C making it ideal for a wide range of environments This load cell is made from stainless steel to ensure a tough and durable product A protection class of IP66 means the load cell is dustproof The non-linearity of the load cell is 0.3 % RO Max excitation: 10 V dc The temperature effect on the load cell's output is 0.1 % RO/°C With a correction permit, this cell can be fully welded Suitable for underwater applications Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Compression and tension load cells are specially designed for easy integration into systems where space is limited.
Load cells are used in a variety of applications, including:
Automotive press fit Automated assembly 3C product testing New energy product assembly Medical test equipment Hopper scales Weighing scales Mould assembly Industrial testing Insertion Force test equipment Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
This load cell is made from stainless steel, ensuring durability and long life.
This compression load cell is designed by RS PRO to measure both compressive and tensile forces.
This load cell is designed as a compact load cell for maximum accuracy with a rugged welded stainless steel construction, eliminating or minimizing the effects of off-axis loads.
Features and Benefits This load cell comes in a variety of load capacities from 1 kg to 500 kg making it ideal for a variety of applications The need for a low profile load cell with a compact design will not take up too much room in your workplace or be cumbersome Accuracy class of C3 Classified and tested to OIML R60, unit load cells comply with precisely specified requirements Due to a number of factors that are very important to the quality of the measurement results The load cell's operating temperature is -20°C to 80°C making it ideal for a wide range of environments This load cell is made from stainless steel to ensure a tough and durable product A protection class of IP66 means the load cell is dustproof The non-linearity of the load cell is 0.3 % RO Max excitation: 10 V dc The temperature effect on the load cell's output is 0.1 % RO/°C With a correction permit, this cell can be fully welded Suitable for underwater applications Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Compression and tension load cells are specially designed for easy integration into systems where space is limited.
Load cells are used in a variety of applications, including:
Automotive press fit Automated assembly 3C product testing New energy product assembly Medical test equipment Hopper scales Weighing scales Mould assembly Industrial testing Insertion Force test equipment Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationForce measurement = Compression, Tensile force/Load measurement range = 50kg
IP protection rating = IP66
Material = Stainless Steel Width = 25.4mm
Depth = 37mm
Operating temperature Min = -20°C
Operating temperature Max = +80 °C
Dimensions = 25.4 x 37 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
