RS PRO RS PRO Load Cells

Sebelum PPN:
Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Compression Load Cell RS PRO offers the RS PRO compression load cell.
This load cell is made from stainless steel, ensuring durability and long life.
This compression load cell is designed by RS PRO to suit systems with limited space.
This low profile, high accuracy load cell is ideal for reliable and extremely precise measurement of loads from 5 to 200 kg.
Features and Benefits This load cell comes in a variety of load capacities, from 5 KG to 200 KG, making it ideal for many different types of customers The need for a low profile load cell with a compact design means it will not take up too much room in your workplace or be cumbersome Accuracy class of C3 Classified and tested to OIML R60, unit load cells comply with precisely specified requirements Due to a number of factors that are very important to the quality of the measurement results The load cell's operating temperature is -20°C to 80°C, making it ideal for a wide range of environments This load cell is made from stainless steel to ensure a sturdy and durable product IP66 protection class means the load cell is dustproof The load cell's non-linearity is 0.3 % RO Maximum excitation: 10 V dc The temperature effect on the load cell's output is 0.1 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Compression load cells are specially designed for easy integration into systems where space is limited.
Load cells are used in a variety of applications, including:
Automotive press fit Automated assembly 3C product testing New energy product assembly Medical test equipment Hopper scales Weighing scales Mould assembly Industrial testing Insertion Force test equipment Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Force measurement = Compression force/Load measurement range = 20kg
IP protection rating = IP66
Material = Stainless Steel Width = 20mm
Depth = 12mm
Operating temperature Min = -20°C
Operating temperature Max = +80°C
Tolerance = C3 accuracy class

Ulasan Produk

Tidak ada ulasan