RS PRO RS PRO Load Cells

Sebelum PPN:
Rp8.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO High Precision Platform Load Cell Aluminium RS PRO has launched the RS PRO High Precision Platform Load Cell.
This load cell is made from aluminum alloy, ensuring durability and long life.
This precision load cell is designed by RS PRO using an aluminium parallel beam.
The low profile and high accuracy of this load cell make it ideal for a wide range of applications, including retail and pricing, to provide reliable, accurate measurements over time.
Features and Benefits This load cell is available in load capacities from 60 KG to 1200 KG making it ideal for a variety of high precision scales Low profile load cells are used less in the workplace where access to room can be cumbersome Classified and tested according to OIML R60, the C3 accuracy class meets the strict requirements for a variety of factors that are important to the quality of measurement results The load cell has an operating temperature of -20°C to 60°C making it ideal for a wide range of environments This load cell is constructed from an aluminium alloy to ensure durability IP67 protection class makes the load cell dustproof Load cell non-linearity is 0.02 % RO Max excitation: 15 V dc Temperature effect on the load cell output is 0.002 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Precision platform load cells are specially designed for high accuracy, precision and other applications such as retail scales pricing scales counting scales benchtop weigh scales extending platforms Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Force measurement = Compression force/Load measurement range = 500kg
IP protection rating = IP66
Material = Aluminum mm
Width = 60mm
Depth = 64mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Dimensions = 174 x 60 x 64 mm

Ulasan Produk

Tidak ada ulasan