Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Alloy Steel S-Beam Loads From RS PRO, we offer crisp S-beam loads made from alloy steel, making for a tough and reliable load cell for demanding industrial applications.
This S-beam load cell has been specially designed by RS PRO for tension and compression testing and bidirectional testing applications.
It is the perfect tool for a variety of measurement applications.
Features and Benefits S-beam load cells have rated capacities of 5/100/150/200/300/500/750/1000 KG, which means they cover a wide range of loads. Due to their low profile, load cells will not start up in the workplace where rooms are too large or cluttered. The C3 accuracy class is widely used in mechanical construction. Load cells comply with the precise requirements specified in the measurement results. The load cell's operating temperature is -20°C to 60°C, making it ideal for a wide range of environments. The load cell is made of nickel-plated alloy steel, making it a sturdy and durable product. With a protection class of IP66, S-beam cells are dustproof. S-beam load cells are easy to install, stable, and highly reliable. Non-linearity - 0.03 % RO. Applications A load cell is a transducer that converts forces such as tension, compression, and torque into an electrical signal.
This is measured and standardized.
S-type load cells are specially designed for compression and tension applications and are used in a variety of industries, including:
Hopper scales Crane scales Tension control Machine testing Batching systems Blending and mixing systems Belt scales Process weighing applications Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
This S-beam load cell has been specially designed by RS PRO for tension and compression testing and bidirectional testing applications.
It is the perfect tool for a variety of measurement applications.
Features and Benefits S-beam load cells have rated capacities of 5/100/150/200/300/500/750/1000 KG, which means they cover a wide range of loads. Due to their low profile, load cells will not start up in the workplace where rooms are too large or cluttered. The C3 accuracy class is widely used in mechanical construction. Load cells comply with the precise requirements specified in the measurement results. The load cell's operating temperature is -20°C to 60°C, making it ideal for a wide range of environments. The load cell is made of nickel-plated alloy steel, making it a sturdy and durable product. With a protection class of IP66, S-beam cells are dustproof. S-beam load cells are easy to install, stable, and highly reliable. Non-linearity - 0.03 % RO. Applications A load cell is a transducer that converts forces such as tension, compression, and torque into an electrical signal.
This is measured and standardized.
S-type load cells are specially designed for compression and tension applications and are used in a variety of industries, including:
Hopper scales Crane scales Tension control Machine testing Batching systems Blending and mixing systems Belt scales Process weighing applications Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationForce measurement = Compression, Tensile force/Load measurement range = 300kg
IP protection rating = IP66
Material = alloy steel mm
Width = 80mm
Depth = 18mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Tolerance = C3 accuracy class
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
