Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Shear Beam Load RS PRO introduces the RS PRO shear beam load cell.
This load cell is made from fully welded stainless steel construction to ensure durability and long life.
This shear beam load cell's low profile, high accuracy, precision and tight seal make it ideal for a wide range of applications including bagging machines, belt scales, weighing and measuring and conveyor systems.
Suitable for harsh industrial environments.
Features and Benefits This load cell has an impressive range of KG ratings Suitable load capacities: 500 KG → 3000 KG Suitable for a variety of needs Due to its low profile, the load cell will not start up In the workplace, where the room is too large or cluttered Classified and tested according to OIML R60, the accuracy class of C3 meets the strictly specified requirements for various factors that are important to the quality of measurement results The beam load cell has an operating temperature of -20°C up to 60°C making it ideal for a wide range of applications This load cell is made of stainless steel to ensure it is a strong and durable product The IP68 protection rating means the load cell is resistant to dust, dirt, sand and water The non-linearity of the load cell is 0.03% RO Maximum excitation: 15 V dc The temperature effect on the load cell output is 0.002 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Shear type load cells and force sensors are specially designed for high accuracy applications and a wide range of other applications where hermetically sealed batteries are required For use in a wide range of industries, for example: Hopper and truck weights Platform extensions Floor scales Industrial weighing systems Tank and vessel weighing Filling systems Bagging machines Belt scales Conveyor systems Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
This load cell is made from fully welded stainless steel construction to ensure durability and long life.
This shear beam load cell's low profile, high accuracy, precision and tight seal make it ideal for a wide range of applications including bagging machines, belt scales, weighing and measuring and conveyor systems.
Suitable for harsh industrial environments.
Features and Benefits This load cell has an impressive range of KG ratings Suitable load capacities: 500 KG → 3000 KG Suitable for a variety of needs Due to its low profile, the load cell will not start up In the workplace, where the room is too large or cluttered Classified and tested according to OIML R60, the accuracy class of C3 meets the strictly specified requirements for various factors that are important to the quality of measurement results The beam load cell has an operating temperature of -20°C up to 60°C making it ideal for a wide range of applications This load cell is made of stainless steel to ensure it is a strong and durable product The IP68 protection rating means the load cell is resistant to dust, dirt, sand and water The non-linearity of the load cell is 0.03% RO Maximum excitation: 15 V dc The temperature effect on the load cell output is 0.002 % RO/°C Applications A load cell is a transducer that converts forces such as tension, compression or torque into an electrical signal.
This is measured and standardized.
There are various types of load cells: S-type, shear beam, strain gauge, beam and compression load cells.
Shear type load cells and force sensors are specially designed for high accuracy applications and a wide range of other applications where hermetically sealed batteries are required For use in a wide range of industries, for example: Hopper and truck weights Platform extensions Floor scales Industrial weighing systems Tank and vessel weighing Filling systems Bagging machines Belt scales Conveyor systems Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
SpecificationForce measurement = Compression force / Load measurement range = 250kg
IP protection rating = IP66
Material = Stainless Steel mm
Depth = 20mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Dimensions = 120 x 20 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
