RS PRO RS PRO Load Cells

Sebelum PPN:
Rp4.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Stainless Steel S-Beam Load Cells From RS PRO, our crisp S-beam load cells are made from stainless steel, making them robust and reliable for harsh industrial applications.
This S-beam load cell has been specially designed by RS PRO for tension and compression testing and bidirectional testing applications.
It is the perfect tool for a variety of measurement applications.
Features and Benefits S-beam load cells have rated capacities of 5/50/100/150/200/300/500KG Accommodates a wide range of loads Due to its low profile, the load cell will not start up In the workplace, rooms are too large or cluttered The C3 accuracy class is widely used in mechanical construction The load cell complies with the precise requirements specified in the many factors important to the quality of measurement results The load cell's operating temperature is -20°C to 60°C, making it ideal for a wide range of environments The load cell is made of stainless steel and is nickel-plated It is a sturdy and durable product The IP68 protection class means that the S-beam cell is resistant to dust, dirt, sand and water The S-beam load cell is easy to install, stable and highly reliable Non-linearity - 0.02%, RO Applications A load cell is a transducer that converts forces such as tension, compression and torque into an electrical signal.
This is measured and standardized.
S-type load cells are specially designed for compression and tension applications and are used in a variety of industries, including:
Hopper scales Crane scales Tension control Machine testing Batching systems Blending and mixing systems Belt scales Process weighing applications Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
Specification
Force measurement = Compression force/Load measurement range = 500kg
IP protection rating = IP66
Material = Stainless Steel mm
Width = 54mm
Depth = 25mm
Operating temperature Min = -20°C
Operating temperature Max = +60 °C
Tolerance = C3kg

Ulasan Produk

Tidak ada ulasan