RS PRO RS PRO LED, RGB, surface mount, 3535

Sebelum PPN:
Rp26.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ILPL-K301-RGB1-SK105-01 is an intelligent LED that integrates all control and light-emitting circuits into a 3535-size package.
Based on the industry standard SK6182 chip, the control circuitry consists of a signal shaping amplifier, an internal constant current source, and a high precision RC oscillator.
The data protocol used is unipolar NRZ communication mode, in which 24-bit data is transmitted from the controller to the DIN of the first LED, and after the internal data latch, the remaining data passes through the internal amplification circuit and is sent to the remaining pixels from the DO port.
The use of "self-shaping transfer technology" means that the number of LEDs that can be cascaded is not limited by the signal transmission speed alone.
All control circuits and RGB dies integrated into a single 3535 size element Gray level adjustment control (256-level grayscale) Special red drive control for enhanced color balance Maximum transmission distance between two points: 10 m Achieves a refresh rate of 30 fps with a standard data transmission frequency of 800 Kbps Applications Task lighting Backlighting Table lamp Garage lighting Accent lighting Under-cabinet lighting Bar lighting Refrigeration Industrial applications Photography
Feature
Specification
LED color = RGB
Package Type = 3535
Mounting Type = Surface Mount
Number of LEDs = 3
Forward voltage = 5.5 V
Number of pins = 4
Dimensions = 3.7 x 3.5 x 0.95mm

Ulasan Produk

Tidak ada ulasan