RS PRO RS PRO LCD Monochrome Display, Semi-Transmissive, 7 Segment, Grey, 1 Row, 3-1/2 Characters x 3-1/2 Char

Sebelum PPN:
Rp489.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Observe anti-static precautions when storing or handling these LCD modules.
7-Segment Direct Drive Reflective / Transmissive. Reflective: The reflective type is ideal for use in sunlight and low light applications.
Direct sunlight improves visibility.
Transmissive type: The transmissive type is backlit and ideal for use in dark or no-light areas.
Suitable LED backlight panels are also available.
See accessory products.
Ultra-low power consumption Ideal for battery-operated devices Standard 7-segment format with decimal point or colon between digits Black segments on a silver background Wide viewing angle Supplied in a DIL package with sturdy pins attached to a flat glass plate
Feature
Specification
Display Type = 7-Segment Character Matrix = 1 Column 3-1/2 Character String Count = 1
Character width = 5mm
Screen size = 45 x 12mm
External depth = 2.9mm
Illumination color = Black Dimensions = 50.8 x 2.9 x 22.8mm
Display Mode = Transflective Operating Temperature Min = -30°C
Series = PHT°C

Ulasan Produk

Tidak ada ulasan