RS PRO RS PRO LCD Monochrome Display, Reflective, 7 Segment, Grey, 1 Row, 4 Characters x 4 Char

Sebelum PPN:
Rp649.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS PRO segmented LCD display, black on grey, 4 character columns, reflective LCD (liquid crystal display) flat panel is suitable for electronic circuits in devices such as digital cameras, watches, DVD players, calculators and clocks.
This LCD monochrome display has reflective properties, making it suitable for use in direct sunlight or in low light.
Its low power consumption makes it ideal for battery-powered devices.
The compact screen allows for easy mounting on a printed circuit board.
The seven-segment format includes decimal points between digits and alternate colons between digits.
In this model, the characters are displayed in rows.
The display text (width mm, height 12.7 mm) is displayed in black on a gray background.
The wide viewing angle allows for visibility from multiple directions.
This LCD monochrome display functions over a temperature range of -30 to +80°C and is commonly used in instrument control panels.
Features & Benefits LCD display Low power consumption Suitable for battery operated devices Monochrome display Black segments on a grey background Standard segment format Reflective display mode Wide viewing angle 1 4 character display Characters are 12.7 mm wide and 47 mm high Display area of 18 mm External dimensions are 50.8 mm L x 2.9 mm D x 30.5 mm W Built on a flat glass plate with sturdy pins DIL (Dual In Line) package format Operating temperature range: -30 +80 CRS PRORS PRO is a manufacturer's own brand and offers a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Display Type = 7-segment character matrix = 1 column Number of 4-character strings = 1
Character width = 7mm
Field of view height = 18.8mm
External depth = 2.9mm
Illumination color = Black Dimensions = 50.8 x 2.9 x 30.5mm
Display Mode = Reflective Operating Temperature Max = +80°C
Operating temperature range: -30 to +80°C

Ulasan Produk

Tidak ada ulasan