RS PRO RS PRO LCD Monochrome Display, Reflective, 7 Segment, Grey, 1 Row, 3-1/2 Characters x 3-1/2 Char

Sebelum PPN:
Rp629.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Observe anti-static precautions when storing or handling these LCD modules.
7-Segment Direct Drive Reflective / Transmissive. Reflective: The reflective type is ideal for use in sunlight and low light applications.
Direct sunlight improves visibility.
Transmissive type: The transmissive type is backlit and ideal for use in dark or no-light areas.
Suitable LED backlight panels are also available.
See accessory products.
Ultra-low power consumption Ideal for battery-operated devices Standard 7-segment format with decimal point or colon between digits Black segments on a silver background Wide viewing angle Supplied in a DIL package with sturdy pins attached to a flat glass plate
Feature
Specification
Display Type = 7-Segment Character Matrix = 1 Column 3-1/2 Character String Count = 1
Character height = 12.7mm
Screen size = 47 x 18mm
External depth = 2.8mm
Backlight Type = LED
External dimensions = 50.8 x 2.8 x 30.5mm
Display Mode = Reflective Operating Temperature Max = +80°C
Series = PHR°C

Ulasan Produk

Tidak ada ulasan