RS PRO RS PRO jumper female straight

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type: Top closure, with handle * Pitch: 2.54mm * Male / Female: Female * Color: Black * Length: 10.3mm * Width: 5mm * Depth: 2.3mm * Contact Material: Copper Phosphate * Contact Plating: Tin * Direction: Straight * Maximum contact resistance: 30mΩ * Jumper socket with handle. Compatible with square or round 0.635 mm pin (2.54 mm pitch) Built-in handle allows easy removal

Ulasan Produk

Tidak ada ulasan