RS PRO RS PRO jumper bar through-hole mounting

Sebelum PPN:
Rp23.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting style: Through hole mounting, operating temperature Min: -25°C, operating temperature Max: +60°C, length: 10.16mm, width: 4.3mm, series: RS PRO, RS Pro DIN rail mounting optocoupler. RS Pro optocoupler is , A new product derived from optical isolation, solid state relays, and rail mounted terminal blocks. This module utilizes opto-coupled isolation to protect PLCs and embedded applications from electrical interference for a noise-free solution. RS brand optocouplers are ideal for a variety of control machines, factory/process automation, telecommunications equipment and the building industry. Slim design (depth 6.1 mm) Color and number coding for wire identification LED status indicator Low temperature rise, safe for the product 10 times faster (100 Hz) switching frequency Dustproof And moisture-proof, long life, low defect rate Patented cross jumper (; 905-4318 905-4318) connect adjacent poles to simplify switchboard setting

Ulasan Produk

Tidak ada ulasan