RS PRO RS Pro interface module, male, 34-pole flat ribbon cable type

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Cable Size = 22 -> 14 AWG Number of Contacts = 34 Connector Type = Flat Ribbon Cable Mounting Type = DIN Rail Mount Withstand Test Voltage = 0.67kV ac Voltage Rating = 125 V ac/dc Current Rating = 1A Cable CSA = 0.2 -> 2.5mm ² Dimensions = 96 x 61 x 47mm Depth = 47mm Length = 96mm Minimum operating temperature = -20°C Interface module. Screw clamp connection Male plug - flat ribbon cable connection EN60 603-13/DIN41651 DIN EN50178, DIN VDE0110, pollution Degree 2 ejector mechanism Compact design, clear terminal labels, simple assembly Insulation stripping length: 7 mm Alternative method without completely separate wires

Ulasan Produk

Tidak ada ulasan