RS PRO RS Pro interface module, female, 25 pole D-sub type

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Number of Female Contacts = 25 Connector Type = D-Sub Mounting Type = DIN Rail Mount Voltage Rating = 50 V Current Rating = 1A Cable CSA = 4mm ² Dimensions = 90 x 70 x 62mm Depth = 62mm Length = 90mm Minimum Usage Temperature = -20°C D Subminiature. Screw terminal interface modules with connectors suitable for interfacing electrical cabling to I/O cards and electronic equipment. Designed to mount on standard BS 5584:1978 'DIN' rail. Orange polyamide 6.6 housings with gold plated connector Temperature range -20 to +50°C Height 62mm, Width 70mm Length: 9-way (45mm), 15-way (65mm), 25-way (90mm), 37-way (110mm) Suitable CSA: (Flexible) 2.5mm² , (Solid) 4mm²

Ulasan Produk

Tidak ada ulasan