RS PRO RS Pro Insulated Round Crimp Terminal, Stud Diameter: M6, Red, 22AWG to 16AWG

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulating Insulation = PVC Outer Ring Diameter = 11mm Minimum Wire Size mm2 = 0.5mm ² Minimum Wire Size AWG = 22AWG Stud Size = M6 Color = Red Contact Plating = Tin Thickness = 0.8mm Total Length = 26.7mm RS Pro Insulation Crimp Ring Terminals. RS Pro series insulated crimp ring wires are made of tin plated copper. These ring terminals are vinyl or nylon insulated and flared for easy wire insertion. The insulation is color coded according to the wire size used. All models boast high reliability and excellent quality. Features and Benefits Available in a variety of metric sizes Available in red, yellow and blue Each color accommodates different wire sizes

Ulasan Produk

Tidak ada ulasan