RS PRO RS Pro Insulated Round Crimp Terminal, Stud Diameter: M5, Yellow, 26AWG to 22AWG

Sebelum PPN:
Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulating Insulation = Nylon Inner Ring Diameter = 5.3mm Minimum Wire Size mm2 = 0.2mm ² Minimum Wire Size AWG = 26AWG Stud Size = M5 Color = Yellow Contact Material = Copper Overall Length = 20mm RS Pro Insulated Crimp Ring Terminal. RS Pro The series insulated crimp ring wire is made of tin plated copper. These ring terminals are vinyl or nylon insulated and flared for easy wire insertion. The insulation is color coded according to the wire size used. All models boast high reliability and excellent quality. Features and Benefits Available in a variety of metric sizes Available in red, yellow and blue Each color accommodates different wire sizes

Ulasan Produk

Tidak ada ulasan