RS PRO RS Pro Insulated Round Crimp Terminal, Stud Diameter: M3.5 (# 6), Blue RNYD Series, 16AWG to 14AWG

Sebelum PPN:
Rp959.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = RNYD Insulation = Insulating Insulation = Nylon Inner Ring Diameter = 3.7mm Minimum Wire Size mm2 = 1.5mm ² Minimum Wire Size AWG = 16AWG Stud Size = M3.5 (#6) Color = Blue Contact Material = Copper Thickness = 0.8mm Overall Length = 20.4mm UL Recognized, UL Recognized (Canada). RS Pro Insulated Double Crimp Ring Terminal. Insulated copper double crimp ring terminal with copper sleeve double crimp barrel. These insulated crimp ring connectors are color coded for use with various wire ranges and are available in a wide range of stud sizes. See part number 267-3133 267-3133 for a suitable crimp tool. Red, 0.5 -> 1.5 mm ² Blue, 1 -> 2.6 mm ² Yellow, 2.5 -> 6.5 mm ²

Ulasan Produk

Tidak ada ulasan