RS PRO RS Pro Insulated Round Crimp Terminal, Stud Diameter: M3, Red, 22AWG to 16AWG

Sebelum PPN:
Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulation Insulation = PVC Inner Ring Diameter = 3.2mm Minimum Wire Size mm2 = 0.5mm ² Minimum Wire Size AWG = 22AWG Stud Size = M3 Color = Red Contact Plating = Tin Thickness = 0.8mm Overall Length = 17.5mm RS Pro Insulation Crimping ring terminals. RS Pro series insulated crimp ring wires are made of tin plated copper. These ring terminals are insulated with vinyl or nylon and flared for easy wire insertion. The insulation is color coded according to the wire size used. All models are highly reliable and of excellent quality. Features and benefits. Various metric sizes available. Red, yellow and blue selectable. Each color supports different wire sizes

Ulasan Produk

Tidak ada ulasan