RS PRO RS PRO Insulated round crimp terminal RVY series

Sebelum PPN:
Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: RVY Insulation: Insulating Insulation: PVC Minimum Wire Size mm2: 0.5mm2 Minimum Wire Size AWG: 22AWG Stud Size: M7 Color: Blue Contact Plating: Tin RS PRO Vinyl Insulated Round Crimp Terminals. Ring Connectors or Cable Lugs High quality RS PRO series insulated round crimp terminals. Round crimp terminals are used to connect electrical cables or wires to studs or posts on electrical components such as battery terminals. The ring terminals are molded from highly conductive copper and tin plated to maximize conductivity and corrosion resistance. Vinyl insulators with identification colors protect terminals and help quickly identify terminal size. When properly crimped onto a wire or cable, this ring terminal provides a safe and reliable electrical connection. Features and Benefits Copper body material is highly conductive and easy to crimp Tin plated for corrosion resistance, extra strength and excellent conductivity Vinyl insulation for electrical insulation and terminal protection Colored identification Insulation section for easy terminal size identification Extended insulation entry for easy wire insertion Maximum working temperature: 150°C. will be used. Applications include wiring in industrial control systems, industrial machinery, automobiles, communications equipment, power supplies, and consumer electronics. Choose the correct size ring terminal. When choosing the right ring terminal for your application, you should consider the following: The wire gauge mm (metric) or AWG (American Wire Gauge) of the wire or cable you are using The size of the stud that the ring terminal will be attached to The inner diameter of the ring terminal How to crimp the ring terminal First, correct size. Select the ring terminal for Remove the end of the wire and cut it to the same length as the terminal. Insert the wire into the terminal barrel so that no bare wire is visible. The crimp terminal is now ready to be crimped onto the end of the wire. Pliers or a ratchet can be used to crimp the wire terminals, but a ratchet crimping tool is recommended for a better quality crimp. A ratchet crimping tool is recommended as the handle will remain locked until the crimp cycle is complete. This prevents half-baked crimps. Insert the ring terminal barrel into the appropriate crimp (identified by the size marked on the tool). Squeeze the handle of the tool until the ratchet is released. The ring crimp terminal can now be placed over the stud or post and secured in place with a nut or solder. Suitable Crimping Tool. For suitable ratchet crimping tool see RS PRO part number: 125-1964 125-1964.

Ulasan Produk

Tidak ada ulasan