Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
; 297-1235 297-1235 ; 297-1241 297-1241 ; 297-1263 297-1263 - With breakaway protection. RS PRO Enclosure Inspection Window. Brought to you by the trusted and reliable RS PRO brand, we introduce inspection windows for enclosures.
From RS PRO, this range of inspection windows are a great accessory addition for enclosures, improving visibility of internal electrical parts and components without having to touch them or open the enclosure's lid.
This series of spring-loaded inspection windows are ideal for troubleshooting on the go and can be secured with a thumb screw for added security.
These inspection windows for enclosures are made from durable polycarbonate and have an IP rating of IP67.
Provides excellent protection against dust and liquids both indoors and outdoors.
Features and Benefits. Durable polycarbonate design in smoke grey for 2, 6, 8 and 12 modules. Available with or without breakaway finger protection panels. IP67 rated for protection against dust and liquids (part number 297-1184 has an IP44 rating and is not waterproof). Ideal for troubleshooting and accessing enclosures without opening them. Can be used indoors or outdoors. Wide operating temperature range of 25°C to +80°C. Spring-loaded mechanism for fixing with thumb screws. Applications. Inspection windows are an ideal addition to enclosures to provide a view into the internal components of electrical boxes.
It can be used in a wide range of applications such as . Electrical appliances .Button switch functions .Telecommunication equipment .Network junction boxes .Machinery and automation. What is IP rating?. The IP rating defines the effective level of sealing of an electrical enclosure against the ingress of foreign objects (tools, dust, etc.) and moisture.
The enclosure has an IP rating of IP67, making it a dust-tight and waterproof enclosure.
(Part number: 297-1184 297-1184 has IP44 protection rating).
Is it suitable for outdoor use?. This inspection window can be used in indoor and outdoor enclosures but has a comparable IP rating.
Part number: 297-1184 297-1184 is rated IP44 and should not be used outdoors.
From RS PRO, this range of inspection windows are a great accessory addition for enclosures, improving visibility of internal electrical parts and components without having to touch them or open the enclosure's lid.
This series of spring-loaded inspection windows are ideal for troubleshooting on the go and can be secured with a thumb screw for added security.
These inspection windows for enclosures are made from durable polycarbonate and have an IP rating of IP67.
Provides excellent protection against dust and liquids both indoors and outdoors.
Features and Benefits. Durable polycarbonate design in smoke grey for 2, 6, 8 and 12 modules. Available with or without breakaway finger protection panels. IP67 rated for protection against dust and liquids (part number 297-1184 has an IP44 rating and is not waterproof). Ideal for troubleshooting and accessing enclosures without opening them. Can be used indoors or outdoors. Wide operating temperature range of 25°C to +80°C. Spring-loaded mechanism for fixing with thumb screws. Applications. Inspection windows are an ideal addition to enclosures to provide a view into the internal components of electrical boxes.
It can be used in a wide range of applications such as . Electrical appliances .Button switch functions .Telecommunication equipment .Network junction boxes .Machinery and automation. What is IP rating?. The IP rating defines the effective level of sealing of an electrical enclosure against the ingress of foreign objects (tools, dust, etc.) and moisture.
The enclosure has an IP rating of IP67, making it a dust-tight and waterproof enclosure.
(Part number: 297-1184 297-1184 has IP44 protection rating).
Is it suitable for outdoor use?. This inspection window can be used in indoor and outdoor enclosures but has a comparable IP rating.
Part number: 297-1184 297-1184 is rated IP44 and should not be used outdoors.
Feature
SpecificationLength = 162mm
Depth = 24mm
Height = 94mm
Material = Polycarbonate Color = Gray Compatible products = 46277-3, DIN43880
IP protection rating = IP44
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)