RS PRO RS Pro Inspection Window Viewing Window Polycarbonate Gray, 94mm x 234mm x 24mm

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Viewing Glass Length = 234mm Width = 24mm Height = 94mm Dimensions = 234 x 24 x 93.5mm Material = Polycarbonate with = 46277-3, DIN43880 Color = Gray < 297-1235') 297-1235/, < 297- 1241') 297-1241/, < 297-1263') 297-1263/ - with breakaway protection. Inspection window. IP67 (2 module window is IP rating 44). It supports 6, 8 and 12 modules. Available with or without separate finger protection panel, suitable for DIN43880 // 46277-3 cases Window is spring-loaded and can be secured with a thumbscrew Temperature rating: -25°C to +80°C

Ulasan Produk

Tidak ada ulasan