RS PRO RS Pro Inspection Window Viewing Window Polycarbonate Gray, 78mm x 49mm x 27mm

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Viewing Glass Length = 49mm Width = 27mm Height = 78mm Dimensions = 49 x 27 x 78mm Material = Polycarbonate with = 46277-3, DIN43880 Color = Gray < 297-1235') 297-1235/, < 297-1241 ') 297-1241/, < 297-1263') 297-1263/ - with breakaway protection. Inspection window. , 8 and 12 modules. Available with or without separate finger protection panel, suitable for DIN43880 // 46277-3 cases Window is spring-loaded and can be secured with a thumbscrew Temperature rating: -25°C to +80°C

Ulasan Produk

Tidak ada ulasan