Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationSensor Type: Contactless Response Time: 250 ms Accuracy: ±1.5 % Cable Length: 1m Supply Voltage: 24 V dc Output Type: Alarm, Analog Light Source: Infrared Housing Material: ABS, Aluminum Mounting Type: Flange Mounting Diameter: 31 mm IP Rating: IP65 Terminal Type: Bare Wire Tail RS Pro Infrared Temperature Sensor. RS Pro non-contact infrared temperature sensor. The temperature sensor is very small and has side cable connections, making it ideal for mounting in tight spaces. Setting temperature ranges, alarm outputs, and emissivity setpoints gives you complete control over your temperature sensing requirements. This temperature sensor measures the average temperature within the spot. The spot size depends on the distance between the sensor and the surface. The sensor can be placed very close to the target surface to measure a small area, or a large spot from a long distance. Sensor accuracy is not affected by measurement distance. Features and Benefits Non-contact temperature sensor ideal for industrial, lab and tabletop applications Simultaneous voltage and alarm output Backlit display and built-in controls Voltage outputs: 0 to 5 V dc, 1 to 5 V dc, or linear output for measured temperature from 0 to 10 V dc. Adjustable scale for temperature range. Open collector alarm output with configurable setpoint and hysteresis. Accurate and consistent measurement from 0 to +1000 oC. Yes. Fast response time - less than 1 second. IP65 rated. Mounting bracket; Air Purge Collar ; 905-8770 905-8770 prevents dust build-up and condensation from forming on the lens, allowing the sensor to maintain accurate readings. Product Application Information. Materials such as paper, plastic, wood, tarmac, food, pharmaceuticals and organics can all be measured using the RS Pro Infrared Temperature Sensor. Take measurements right out of the box with no setup required. Painted metal surfaces can also be measured easily. The RS Pro Infrared Temperature Sensor's small size makes it ideal for mounting in areas with limited space, such as between a wheel and disc brake. Brake disc temperature can be measured at the rim or hub. Measurement of objects on conveyor. Gaps between objects on conveyor can be ignored with the included peak-and-valley retention function. The voltage output ignores low or high values for a period of time, so the sensor will not display or output hot or cold if there is a gap. Measuring Objects in Ovens and Furnaces. Reflected energy compensation improves accuracy when measuring objects in ovens or furnaces by pointing the sensor from outside in a hot environment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
