RS PRO RS PRO Industrial Power Connector Adapter, Plug, Socket, Red

Sebelum PPN:
Rp4.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Industrial Power Connector Adapters RS PRO The RS PRO industrial power connector adapter range is a reliable and robust solution for heavy duty power applications.
The housing material is made of nylon 6 and ABS, which provides excellent mechanical strength and durability, ensuring complete reliability and top performance for reliable power distribution.
Additionally, the IP20 rating, basic protective housing, and easy-to-install design save you time and effort when setting up and installing the connector.
These industrial plug connectors are ideal for a variety of environments and industrial applications where performance and quality are important.
Features and Benefits: This RS PRO industrial power connector adapter has a robust design with multi-socket outlets, making it ideal for heavy-duty industrial environments. Made from nylon 6 and ABS, it offers excellent performance and protection from extreme temperature fluctuations.
IP20 rated connector housings provide essential protection for worry-free use Each connector complies with industry standard colour coding in accordance with BS EN60309-2 / BS4343 and IEC309 (see) Connector voltage ratings Compatible with most industry standard sockets Applications: Industrial power connectors often feature a heavy-duty design, making them ideal for powering machinery, power tools, industrial equipment and more in a variety of environments.
They often have a locking mechanism to prevent mis-mating and provide a secure connection between plug and socket while also providing excellent protection.
Industrial power connectors are commonly used in areas such as:
Warehouses Construction sites Agriculture Factories and manufacturing Garages Sports and entertainment CEE What voltages does colour coding refer to? Purple: -20 → 25 V White: 40 → 50 V Yellow - 100 → 130 V Blue: 200 → 250 V Red - 380 → 480 V Black - 500 → 1000 V Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Rated current 32A, plug/socket plug, socket, pole type 3PE, rated voltage 400V, connection direction straight, IP protection grade IP67, color red, operating temperature max +40°C

Ulasan Produk

Tidak ada ulasan