RS PRO RS PRO Inductive sensor block type

Sebelum PPN:
Rp4.999.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body shape: Block type Output type: PNP Detection range: 35 mm Terminal type: M12 connector Supply voltage: 10 to 30 V dc Length: 65 mm Width: 40 mm Depth: 40 mm Maximum DC voltage: 30 V Mounting type: Non-flashing switching current : 200 mA Housing material: Plastic Operating temperature Min: -30°C 2m PUR single-ended, straight connector lead. RS Proximity Cube. PBT housing and sensing face High impact and thermal resistance Adjustable sensing head, 5 positions M12 connector termination Mounting bracket included

Ulasan Produk

Tidak ada ulasan