RS PRO RS PRO Inductive sensor Barrel type

Sebelum PPN:
Rp1.599.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Shape: Barrel Thread Size: M12 x 1 Output Type: PNP-NO Detection Range: 3 mm Terminal Type: M12 - 4 Pin Power Supply Voltage: 10 to 30 V dc Length: 52mm Maximum DC Voltage: 30V Mounting Type: Embedded Built-in switching current: 200 mA Housing material: Stainless steel Short-circuit overload protection: Yes RS stainless steel barrel. RS Pro stainless steel inductive sensors have "Factor 1" performance and Any metal in both can be detected at the same distance, making metal detection more reliable. Stainless steel body with PBT sensing face Excellent shock and temperature resistance 2 m PUR pre-wired version and M12 connector version Connector version comes with 2 m PUR single-ended straight connector leads

Ulasan Produk

Tidak ada ulasan