RS PRO RS PRO IEC Filter, None Fuse, Panel Mount, 6A, 250V ac

Sebelum PPN:
Rp779.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL certified, CSA certified, TUV. Inlet filter. Available in two current ratings. Meets IEC 950 and IEC 664 overvoltage category II. 250 Faston terminals.
Feature
Specification
Male/Female = Male Number of Fuse = None
Switch Type = None Connection Method = Faston Rated Current = 6A
Rated voltage = 250 V ac
Mounting type = Panel mount Operating frequency = 50 Hz, 60 Hz
Width = 51.7mm
Depth = 50mm
Height = 24mm

Ulasan Produk

Tidak ada ulasan