RS PRO RS PRO IDC Connector, 2.54mm Pitch, 20 Way, 2 Rows, Male

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Number of poles = 20
Number of rows = 2
Male/female = Male pitch = 2.54mm
Mounting Type = Cable Mount Connection Direction = Right Angle Termination Method = IDC
Rated current = 3A
Surface treatment: Contact = Gold Operating temperature Min = -40.0°C
Operating temperature Max = 105.0°C
Housing material = PBT

2-way transition connector. RS Pro IDC connector plugs consist of a dual row transition connector with a grid pitch of 2.54mm.
This cable mount plug features 16 contacts and a right angle.
The contacts are made of 0.8 μm brass and are gold plated.
Features and Benefits. 0.8 μm gold plated pins. Right angle. Brass contacts

Ulasan Produk

Tidak ada ulasan