RS PRO RS PRO IDC Connector, 2.54mm Pitch, 14 Way, 2 Rows, Female

Sebelum PPN:
Rp71.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of poles = 14
Number of rows = 2
Male/female = female pitch = 2.54mm
Mounting Type = Cable Mount Connection Direction = Straight Termination Method = IDC
Rated current = 3A
Surface Treatment: Contact = Gold over Nickel Operating Temperature Min = -40°C
Operating temperature Max = +105°C
Rated voltage = 1000V AC
Housing material = PBT

Ulasan Produk

Tidak ada ulasan