RS PRO RS PRO IDC Connector, 2.54mm Pitch, 10 Way, 2 Rows, Male

Sebelum PPN:
Rp56.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of poles = 10
Number of rows = 2
Male/female = Male pitch = 2.54mm
Mounting Type = Cable Mount Connection Direction = Vertical Termination Method = IDC
Rated current = 1A
Surface Finish: Contact = Tin over Nickel Operating Temperature Min = -40°C
Operating temperature Max = +105°C
Rated voltage = 500V
Housing material = PBT

Ulasan Produk

Tidak ada ulasan