RS PRO RS PRO IC Socket, 52 Way, 1.27mm Pitch

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro PLCC series sockets are low profile, low profile wall sockets designed to convert plastic leaded chips to through-hole PCB formats, with a 100 inch centreline grid.
Compliant with JEDEC MS 016 and MS 018 pin count standards.
RS PRO's superior precision stamped contact design provides stable, high retention contact for all sizes of tips. Consistent, uniform high retention contact.
Supports a wide range of chip sizes.
Lead-free, RoHS compliant
Feature
Specification
IC Socket Type = PLCC Socket Male/Female = Female Number of Positions = 52
Pitch = 1.27mm
Contact Material = Phosphor Bronze Surface Treatment: Contact = Tin over Nickel Current Rating = 1 amp
Socket mounting type = Through hole

Ulasan Produk

Tidak ada ulasan