RS PRO RS PRO Heavy Duty Power Connector RS PRO A Series Female

Sebelum PPN:
Rp559.900
Spesifikasi
Manufacturer Product Code[Size] 4A
Number of Contacts5
Number of Lines2
Plating of ContactsSilver
Pole4+PE
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range0.166666666666667
Rated Current (A)10
Rated Voltage (V)230, 400, 600
SeriesRS PRO A
TypeConnector insert
Type of HousingStraight
Type of TerminalScrew
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS Pro Heavy Duty Power Connector Insert. The insert is equipped with a ground contact that prevents incorrect polarity, and the contact is mounted in the insert. There is no need to prepare special tools. Inserts are available in the most common sizes: 3 PE, 4 PE, 6 PE, 10 PE, 16 PE, 24 PE. UL recognized

Ulasan Produk

Tidak ada ulasan