RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 10 Way Heavy Duty Power Connector

Sebelum PPN:
Rp789.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS PRO Standard Inserts range of RS PRO heavy duty power connector inserts.
Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications.
The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability.
They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings.
There are many different insert options available, including for the most specialized applications.
Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments.
Features and Benefits: This RS PRO heavy duty standard insert range is ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options RoHS compliant Technical Features: 6 to 48 poles Crimp, cage clamp or screw termination Accepts AWG 26-14 screw and clamp terminations For 16 A, 500 V 16 A crimp connectors Applications: Connector inserts are essential accessories to form complete power connectors.
They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in.
Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc.
This type of power connector accessory is commonly used for:
Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Rated current = 16A
Male/Female = Female Series = HE
Type = Connector Insert Compatible Products = Heavy Duty Power Connectors Pole Format = 10
Number of poles = 10
Surface treatment: Contact = Silver

Ulasan Produk

Tidak ada ulasan