RS PRO RS PRO Heavy Duty Power Connector Hood

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Heavy Duty Power Connector Housings Introducing the RS PRO heavy duty power connector housing range.
Perfect for use in conjunction with the RS PRO heavy duty insert range to create a complete range of heavy duty power connectors for a variety of applications.
The housing is made from durable zinc die-cast material for maximum performance and reliability.
Additionally, the surface is powder coated for added durability and protection, ensuring maximum durability.
The housings are available in a variety of options, including for the most specialized applications, and are specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, making them extremely durable and reliable in all environments.
Features and Benefits: This range of RS PRO heavy duty housings is ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Housed in a zinc die-cast housing which is powder coated for long-term durability and performance, and also features a zinc-plated iron locking lever Available in standard and height variations, with both single and double locking IP65 protection for peace of mind Compatible with RS Pro heavy duty inserts and PG or M style cable glands RoHS compliant Applications: Connector housings are essential accessories to create complete power connectors.
They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in.
Entry into the housing is through cable glands on one or both sides of the housing (if surface mounted) or through the rear of the bulkhead housing.
Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc.
This type of power connector accessory is commonly used for:
Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Type = Bulkhead Housing Mounting Type = Bulkhead
IP protection rating = IP65
Number of levers = 1

Ulasan Produk

Tidak ada ulasan