RS PRO RS Pro heavy duty foot switch DPST + DPST

Sebelum PPN:
Rp17.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = DPST + DPST Switch Action = Momentary Staggered Case Material = Aluminum die-cast contact voltage rating (AC) = 500V Contact voltage rating (DC) = 24V Contact current rating = 6A (15 AC15 230V ), 6 A (13 24 V DC) Switch Environment = IP Rating for Durability = IP67 Contact Material = Silver Height = 155mm Heavy Duty Guarded. Rugged heavy duty guarded foot switch. Non-Latching and Alternate Acting Types with Anti-Tamper Guard Part Number < 208-3265') 208-3265/ actuates one N/C + N/O contact set when the actuator is fully moved 2-stage action with subsequent activation of the other N/C + N/O contact set Screw terminals and self-lifting clamps for 2 x 1.5mm2 leads up to 2 x 2.5mm2 wires IP67 rated Seal structure

Ulasan Produk

Tidak ada ulasan