RS PRO RS PRO Heavy Duty Connector Female

Sebelum PPN:
Rp319.900 - Rp1.699.900
Spesifikasi
Plating of Contactstin
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)20
Rated Voltage (V)250 ac
TypeOutlet connector
Type of HousingStraight
Type of SignPanel mounting, snap-in mounting
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC 60320-1. UL (C, US), VDE, CE. Confirmation of related connectors: 776-9113 776-9113. IEC socket C13, panel mounting connector. With IEC socket C13 type snap-in panel mounting outlet connector , Body is nylon 6, mating contacts and faston terminals are made of tin plated copper alloy. This C13 connector provides a wear-resistant and durable solution for a variety of applications that require an IEC C13 snap-in panel mount socket connector. Features and benefits: High voltage breakdown test (1 minute): 2 KV ac

Ulasan Produk

Tidak ada ulasan