RS PRO RS Pro Heatsink for transistor, 20 x 35 x 20mm

Sebelum PPN:
Rp789.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Used with = TO-220 Length = 20mm Width = 35mm Height = 20mm Dimensions = 20 x 35 x 20mm Thermal Resistance = 17.9°C/W Material = Aluminum TO220, extruded, 17.9°C/W. Delivered by the trusted RS Brand This aluminum extrusion heat sink is for TO220 and similar devices. It is recommended to test the effectiveness of all heatsinks under the specific operating environment in which they are expected to be used.

Ulasan Produk

Tidak ada ulasan