RS PRO RS PRO Heating Mat, 4 W, 25 x 100 mm, 12 V

Sebelum PPN:
Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power handling capacity = 4 W
Rectangular mat size = 25 x 100mm
Power supply voltage = 12 V
Dimensions = 25 x 100 x 0.2 mm
Thickness = 0.2mm

RS Pro Polyimide Heater Mat, 25mm x 100mm x 0.2mmRS Pro's Kapton c heating mats are a reliable solution when fast, accurate heating is required, such as for laboratory research and computer equipment.
They have a low profile and excellent electrical insulation properties, providing fast and efficient heat transfer and space savings in localized heating applications.
The mat is flexible and can be wrapped around several contours for even heating.
Kapton c is composed of a thin, organic, translucent heated material that is resistant to chemicals, fungi, and bacteria, making it ideal for medical sterilization environments.
Combine this unit with thermal control devices such as PT100, thermocouples and limit switches for best performance.
This heating mat is typically used in military and aerospace applications due to its low outgassing properties.
This is because it has weather and ozone resistant properties which enable it to operate over a wide temperature range from 60°C to +200°C. Features & Benefits. RS PRO Polyimide Heating Mat. Operating temperature range: -60°C to +200°C. Length 25mm. Width 100mm. Thickness 0.2mm. Typically used in laboratory research, LCD display and computer equipment, medical sterilisation, military and aerospace, photographic and optical settings. RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products offering you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their outstanding quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan