RS PRO RS PRO Heat Sink Case, Extruded Aluminium, Height: 50mm, Depth: 299mm

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Aluminium Heat Sink Enclosure, Wall Mountable. Introducing the RS PRO brand aluminium heat sink enclosure.
High quality and effective enclosure products.
Ideal for housing electrical components and regulating internal temperatures.
This range of versatile heat sink enclosures can be wall or suitable surface mounted and are available in a variety of sizes to suit a variety of applications.
RS Pro Durable Heatsink Cases are manufactured from aluminium and feature an extruded heavy duty top panel, providing excellent strength and highly efficient cooling of internal parts and components.
This heat sink enclosure has a black powder coated finish that gives it a stylish and beautiful finish and makes it suitable for a wide range of applications.
This aluminum heat sink enclosure includes all the necessary fixings and accessories for quick and easy assembly and has an IP40 rating.
Features and Benefits: Made of aluminum for a durable, high-quality enclosure. Extruded heavy-duty top panel ensures effective cooling and strength for internal components. Available in a variety of sizes to suit a variety of applications. Quick and easy assembly. Stylish appearance with a black powder-coated finish. Can be mounted on a suitable surface, such as a wall. Standards and Materials: Compliant with IEC-60297-3. Premium-grade aluminum sheet AL 5052 and extruded AA 6063 aluminum alloy. Designed and manufactured in accordance with ISO 9001:2015 and ISO 14001 2015. All materials are RoHS compliant. Applications: A heatsink case is a type of enclosure used by professionals and enthusiasts, commonly used to house electrical parts and components.
Many of them can generate heat when in use.
Heat sink enclosures feature vented or extruded frames that regulate the internal temperature and efficiently dissipate heat, preventing damage or destruction to internal components.
Heat sink enclosures are used in a variety of applications, including:
Entertainment Systems Computers Processors System Management Power Systems Projectors. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This heat sink enclosure is IP40 rated, protecting it from liquids, tools and wires.
Therefore, this enclosure is not suitable for outdoor use.
Accessories. This wall mount heat sink enclosure product includes all the components needed to assemble the enclosure, including panels and fasteners.
Can the enclosure be modified? This range of RS PRO aluminium heat sink enclosures can be modified to fit a range of accessories such as handles, fans etc.
Do not make any modifications such as drilling or punching holes in the panels before assembling the enclosure.
Feature
Specification
Material = Extruded Aluminum Depth = 299 mm
Height = 50 mm
Width = 219 mm
Dimensions = 299 x 219 x 50mm
IP protection rating = IP40
Color = Black
Lid Color = Black Flange = None Shield = None Series = EABS
Weight = 2360g

Ulasan Produk

Tidak ada ulasan