RS PRO RS PRO Heat Sink Case, Extruded Aluminium, Height: 130mm, Depth: 200mm
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Aluminium Heat Sink Enclosure. Introducing the RS PRO brand of aluminium heat sink enclosures.
High quality and effective enclosure products.
Ideal for housing electrical components and regulating internal temperatures.
This range of general purpose heat sink enclosures is available in a variety of sizes to suit a variety of applications.
RS Pro Durable Heatsink Cases are manufactured from aluminium with extruded heavy duty side frames to provide excellent strength and highly efficient cooling for internal parts and components.
This heat sink enclosure has a black powder coated finish that gives it a stylish and beautiful finish and makes it suitable for a wide range of applications.
This aluminum heat sink enclosure includes all the necessary fixings and accessories for quick and easy assembly and has an IP40 rating.
Features and Benefits: Durable. Made from aluminum for a high-quality enclosure. Heavy-duty extruded frame ensures effective cooling and strength for internal components. Available in a variety of sizes to suit a variety of applications. Quick and easy assembly. Black powder-coated finish for a stylish look. Standards and Materials: Compliant with IEC-60297-3. Premium grade aluminum sheet AL 5052, extruded AA 6063 aluminum alloy. Designed and manufactured in accordance with ISO 9001:2015 and ISO 14001 2015. All materials are RoHS compliant.
Uses. A heatsink case is a type of enclosure used by professionals and enthusiasts, commonly used to house electrical parts and components.
Many of them can generate heat when in use.
Heat sink enclosures feature vented or extruded frames that regulate the internal temperature and efficiently dissipate heat, preventing damage or destruction to internal components.
Heat sink enclosures are used in a variety of applications, including:
Entertainment Systems Computers Processors System Management Power Systems Projectors. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This heat sink enclosure is IP40 rated, protecting it from liquids, tools and wires.
Therefore, this enclosure is not suitable for outdoor use.
Accessories. RS Pro Aluminium Heatsink Enclosures include the following parts required to assemble a full enclosure: x2 extruded side frames, 1 top cover, 1 bottom cover, x1 front panel, 1 rear panel, 8 screws, and 5 rubber feet. Can I modify the enclosure? This RS Pro Aluminium Heatsink Enclosure range can be modified to fit a range of accessories such as handles, fans, etc.
Do not make any modifications such as drilling or punching holes in the panels before assembling the enclosure.
High quality and effective enclosure products.
Ideal for housing electrical components and regulating internal temperatures.
This range of general purpose heat sink enclosures is available in a variety of sizes to suit a variety of applications.
RS Pro Durable Heatsink Cases are manufactured from aluminium with extruded heavy duty side frames to provide excellent strength and highly efficient cooling for internal parts and components.
This heat sink enclosure has a black powder coated finish that gives it a stylish and beautiful finish and makes it suitable for a wide range of applications.
This aluminum heat sink enclosure includes all the necessary fixings and accessories for quick and easy assembly and has an IP40 rating.
Features and Benefits: Durable. Made from aluminum for a high-quality enclosure. Heavy-duty extruded frame ensures effective cooling and strength for internal components. Available in a variety of sizes to suit a variety of applications. Quick and easy assembly. Black powder-coated finish for a stylish look. Standards and Materials: Compliant with IEC-60297-3. Premium grade aluminum sheet AL 5052, extruded AA 6063 aluminum alloy. Designed and manufactured in accordance with ISO 9001:2015 and ISO 14001 2015. All materials are RoHS compliant.
Uses. A heatsink case is a type of enclosure used by professionals and enthusiasts, commonly used to house electrical parts and components.
Many of them can generate heat when in use.
Heat sink enclosures feature vented or extruded frames that regulate the internal temperature and efficiently dissipate heat, preventing damage or destruction to internal components.
Heat sink enclosures are used in a variety of applications, including:
Entertainment Systems Computers Processors System Management Power Systems Projectors. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This heat sink enclosure is IP40 rated, protecting it from liquids, tools and wires.
Therefore, this enclosure is not suitable for outdoor use.
Accessories. RS Pro Aluminium Heatsink Enclosures include the following parts required to assemble a full enclosure: x2 extruded side frames, 1 top cover, 1 bottom cover, x1 front panel, 1 rear panel, 8 screws, and 5 rubber feet. Can I modify the enclosure? This RS Pro Aluminium Heatsink Enclosure range can be modified to fit a range of accessories such as handles, fans, etc.
Do not make any modifications such as drilling or punching holes in the panels before assembling the enclosure.
Feature
SpecificationMaterial = Extruded aluminum Depth = 200 mm
Height = 130 mm
Width = 200 mm
Dimensions = 200 x 200 x 130mm
IP protection rating = IP40
Color = Black
Lid Color = Black Flange = None Shield = None Series = EAB
Weight = 1270g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)