Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Anodized Aluminium Heatsink Case. Introducing the RS PRO Anodized Aluminium Heatsink Project Box, carefully designed to integrate seamlessly into your electrical circuit setup.
Constructed from premium hollow aluminium extrusion, the enclosure boasts a range of features to ensure the utmost precision and reliability.
Inside is a carefully designed printed circuit board mounting slot that accepts standard Eurocard PCBs, providing unparalleled flexibility and consistency in board design.
The sleek black anodized finish not only enhances visual appeal but also provides added protection.
Externally, these housings are reinforced with strategically placed fins for optimal heat dissipation, effectively reducing the risk of overheating the electrical components inside.
With versatility at its core, the manufacturer's enclosures act as a shield against dust and debris and are suitable for a variety of uses.
Features and Benefits.
- Designed for mounting PCB cards (especially Eurocards) Anodized
- Aluminum body
- Matching end plates with removable lids
- 2 pieces cooling
- Fin PCB
- Slots and mounting T-slots 2 pieces Four M3x6mm flat head screws
- Fixed
This is also necessary.
- Mounting Kit - RS Stock Number: 297-1358 297-1358
.Usage.
- computer
- amplifier
- power supply
Constructed from premium hollow aluminium extrusion, the enclosure boasts a range of features to ensure the utmost precision and reliability.
Inside is a carefully designed printed circuit board mounting slot that accepts standard Eurocard PCBs, providing unparalleled flexibility and consistency in board design.
The sleek black anodized finish not only enhances visual appeal but also provides added protection.
Externally, these housings are reinforced with strategically placed fins for optimal heat dissipation, effectively reducing the risk of overheating the electrical components inside.
With versatility at its core, the manufacturer's enclosures act as a shield against dust and debris and are suitable for a variety of uses.
Features and Benefits.
- Designed for mounting PCB cards (especially Eurocards) Anodized
- Aluminum body
- Matching end plates with removable lids
- 2 pieces cooling
- Fin PCB
- Slots and mounting T-slots 2 pieces Four M3x6mm flat head screws
- Fixed
This is also necessary.
- Mounting Kit - RS Stock Number: 297-1358 297-1358
.Usage.
- computer
- amplifier
- power supply
Feature
SpecificationMaterial = Anodized Aluminum Depth = 285 mm
Width = 105 mm
Height = 60.5 mm
Dimensions = 285 x 105 x 60.5mm
Color = Black
Ventilation = Yes Carrying handle = No Representative standard = RoHS
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)