RS PRO RS PRO HDMI Connector, Female, Type A, Connection Direction: Straight

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Male/Female = Female Size = A Type Connection Direction = Straight Wiring Method = Embedded Screw

RS PRO Type A Female HDMI Connector (PCB Mount). A reliable and consistent PCB mount HDMI connector for connecting Type A HDMI cables to the circuit boards in your audio/visual equipment.
Designed with screw terminals for solder-free termination, the female HDMI connector is quick and easy to install and is ideal for use in faceplates, floor boxes and installations where soldering is not possible due to health and safety concerns.
Features and Benefits:
- HDMI-Screw terminal
- PCB mounting
- Compact dimensions: 32 x 25 x 27 mm
- Distance between terminals: 25 mm
- Weight: 100g
. Why RS PRO? Cut costs but maintain the same quality. With over 65,000 products to choose from.
All of these products are rigorously tested to demanding industry standards before receiving the RS PRO seal of approval.
Trusted by engineers worldwide for superior quality, reliability and best value for money.

Ulasan Produk

Tidak ada ulasan