RS PRO RS PRO HDMI Connector, Female, Type A, Connection Direction: Straight

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro HDMI Feed Through Connectors - Introducing a range of high quality HDMI feed through connectors from RS Pro, featuring female-female-female gender connections.
These connectors minimize space and are ideal for custom HDMI interface configurations, such as rack panels and electronic equipment.
HDMI feed-through connectors are commonly used in audio and video applications such as rigging and patching audio sound equipment to televisions and DVDs.
Features and Benefits. Feed-through type A. Standard rectangular cut-out. Various hole mounting options. Each connector style uses standard cables. Low profile backing material ideal for applications with minimal space. Insert: ABS UL94 HB. Plastic frame: Polyamide UL94 V2. Shell: Gold plated. Contacts: Gold plated Variations. Slim FM HDMI FF (black) plastic frame, CSK hole, RS Part Number (: 218-8298): 218-8298. Slim FM HDMI FF (black) plastic frame, 2.5mm diameter plain hole, RS Part Number (: 218-8299): 218-8299ApplicationsHDMI feed-through connectors are ideal for industrial and entertainment applications and are commonly used to connect devices such as:
Televisions. Games consoles. DVD and Blu-Ray players. Projectors. Laptops. Computers. Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Male/Female = Female Number of Positions = 1
Size: A type Contact material: Gold Surface treatment: Contact: Gold Connection direction: Straight

Ulasan Produk

Tidak ada ulasan