Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Economical Handheld Enclosure with Key Fob Eyelet, 53 x 33 x 15mm, Black This handheld key fob enclosure from RS Pro is a lightweight and compact equipment enclosure with a simple design that is ideal for housing and protecting internal electronics and battery-powered components.
This blank key fob case is made from ABS plastic, providing a lightweight yet durable enclosure that is corrosion and chemical resistant.
This economical key fob enclosure can also be customized to easily include buttons, controls and a variety of other accessories, making the enclosure suitable for your needs no matter the application.
Features and Benefits • Economical handheld enclosure with embedded LID label • Made from durable and corrosion-resistant ABS plastic • Empty equipment case that can be customised to suit your needs • Small eyelet allows the enclosure to be attached to a key ring IP54 rating Applications Handheld enclosures are a type of protective equipment case that is often used to house internal electronics, PCBs (printed circuits) and battery-powered components.
Handheld enclosures offer a variety of customization options, including button recesses, eyelets, and cutouts for displays and other accessories.
They are manufactured from a variety of materials and can be used for a variety of applications, including:
Security . Entertainment . Medical .Safety Frequently Asked Questions Is it waterproof? No, this enclosure is not waterproof.
Does this include buttons? No, there are no buttons on this enclosure.
This blank key fob case is made from ABS plastic, providing a lightweight yet durable enclosure that is corrosion and chemical resistant.
This economical key fob enclosure can also be customized to easily include buttons, controls and a variety of other accessories, making the enclosure suitable for your needs no matter the application.
Features and Benefits • Economical handheld enclosure with embedded LID label • Made from durable and corrosion-resistant ABS plastic • Empty equipment case that can be customised to suit your needs • Small eyelet allows the enclosure to be attached to a key ring IP54 rating Applications Handheld enclosures are a type of protective equipment case that is often used to house internal electronics, PCBs (printed circuits) and battery-powered components.
Handheld enclosures offer a variety of customization options, including button recesses, eyelets, and cutouts for displays and other accessories.
They are manufactured from a variety of materials and can be used for a variety of applications, including:
Security . Entertainment . Medical .Safety Frequently Asked Questions Is it waterproof? No, this enclosure is not waterproof.
Does this include buttons? No, there are no buttons on this enclosure.
Feature
SpecificationMaterial: ABS plastic Depth: 53 mm
Width = 33 mm
Height = 15 mm
IP protection rating = IP54g
Color = Black
Dimensions = 53 x 33 x 15mm
Series = 2956
Keypad recess = Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
